missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Bluetooth Verification, Probe and Stem Thermometers

Bluetooth enables remote monitoring and alerts

Marca:  H-B Instrument™ B61011-5000

Dettagli aggiuntivi : Peso : 0.22700kg

 vedi altre versioni di questo prodotto

Codice prodotto. 16609761

  • 139.00€ / Pezzo
Spedizione stimata: 12-08-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Features:

  • Remotely monitor temperature by broadcasting readings to any Apple or Android smartphone or device with Bluetooth 4.0 or better utilizing the free THERMSmart app
  • Monitor critical environments without a physical connection; maximum signal distance is approximately 40 meters
  • Alarm sounds to alert user if temperature falls outside of the set parameters
  • Includes countdown timer function
  • Alarm and timer settings savable for reuse
  • LCD screen for on-unit monitoring
  • App can trigger indicator light for unit identification
  • Indicators include active alarm state and low battery
  • Verification model provides accurate temperature reading without sample contamination by using a glass bead filled bottle (included) which mimics the sample
  • Includes Certificate of Compliance indicating accuracy for 4 temperature points and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions
  • Individually serialized, CE marked and RoHS compliant
  • Batteries included
Specifica

Specifica

3.3 ft.
150 mm
Verification thermometer
Verification thermometer
-50°C to +300°C
±1°C (2°F) from 0/40°C (32/104°F); ±2% above 200°C; otherwise ±2°C (4°F)
6 in.
1 m
-58°F to +572°F
2 x AAA
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali