missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP61 M611 Self-Laminating Polyester Labels
A clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Marca: Brady™ 150857
Dettagli aggiuntivi : Peso : 0.07700kg
Descrizione
- Good smudge resistance, solvent resistance and high/low-temperature performance
- Service temperature of -320 to 230° F (-196 to 110° C)
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
Specifica
Acrylic | |
Polyester | |
Printer Tapes | |
BMP™61 Labeling System, BradyPrinter™ M611 | |
0.0019 in. | |
50 ft. |
White | |
Thermal Transfer | |
Laboratory ID - Bottle, Slide, Tube & Vial | |
0.5 in. x 50 ft. (W x L) | |
50 ft. x 0.5 in. | |
0.5 in. |