missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brefeldin A, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
10 mg
25 mg
50 mg
Descrizione
Brefeldin A mediated apoptosis has been observed in human tumor cellsIt is an antibiotic used in cell culture and to inhibit protein secretion in mammalian and other eukaryotic cells by interfering with the function of the Golgi apparatus.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Brefeldin A mediated apoptosis has been observed in human tumor cellsIt is an antibiotic used in cell culture and to inhibit protein secretion in mammalian and other eukaryotic cells by interfering with the function of the Golgi apparatus.
Solubility
Soluble in dimethylsulfoxide, dichloromethane and ethanol. Slightly soluble in water.
Notes
Store in cool place. Incompatible with strong oxidizing agents.
Brefeldin A mediated apoptosis has been observed in human tumor cellsIt is an antibiotic used in cell culture and to inhibit protein secretion in mammalian and other eukaryotic cells by interfering with the function of the Golgi apparatus.
Solubility
Soluble in dimethylsulfoxide, dichloromethane and ethanol. Slightly soluble in water.
Notes
Store in cool place. Incompatible with strong oxidizing agents.
Specifica
Materiale o nome chimico | Brefeldin A |
Punto di fusione | 201°C to 205°C |
Colore | White |
Quantità | 10 mg |
Numero UN | UN2811 |
Beilstein | 25191 |
Indice di Merck | 14,1369 |
Informazioni di solubilità | Soluble in dimethylsulfoxide,dichloromethane and ethanol. Slightly soluble in water. |
IUPAC Name | (1S,6S,11aS,13S,14aR)-1,13-dihydroxy-6-methyl-1H,4H,6H,7H,8H,9H,11aH,12H,13H,14H,14aH-cyclopenta[f]oxacyclotridecan-4-one |
Peso formulazione | 280.36 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'