Learn More
HUBER CC-104A Clear View Bath Circulator
Heating bath circulators with baths made from polycarbonate are suitable for many applications such as: sample temperature control, analysis, materials testing, etc. The units are fitted with overtemperature and low level protection and suitable for use with flammable fluids.
Marca: HUBER 2037.0057.01
Dettagli aggiuntivi : Peso : 6.00000kg
Descrizione
- Fitted with rear mounted M16x1 pump connections as standard
- Speed regulated pressure/suction pump
- Temperature constancy, in accordance with DIN12876
- Heating circulator
- Temperature range: (15) 25°C to 100°C
- Heating capacity: 2kW
- Pressure pump max.: 27L/min / 0.7bar
- Suction pump max.: 22L/min / 0.4bar
- Pump connection: M16 x 1 male
- Bath volume: 4L
- Power supply: 200-240V 1∼/2∼ 50/60Hz
Specifica
Safety class III/FL (DIN 12876) | |
Heating Circulation Bath | |
CC-104 A | |
147 mm | |
200-240 V 1∼/2 ∼ 50/60 Hz | |
50/60 Hz |
25°C to 100°C | |
1.5 - 2.1 kW | |
±0.02°C | |
330 mm | |
208/240 V |