missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-410wl Refrigerated Heating Bath Circulator

Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.

Marca:  HUBER 2019.0001.01


Dettagli aggiuntivi : Peso : 72.00000kg

Codice prodotto. 13391699

  • 14742.90€ / Pezzo
Spedizione stimata: 29-07-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Pilot ONE controller with pioneering technology
  • 5.7 in. TFT touchscreen display, USB, network connections
  • Language support in 13 languages
  • Convenient navigation system with easily remembered icons
  • Network integration
  • TAC (True Adaptive Control): self optimising internal and cascade control, selectable temperature
  • control mode (Internal/Process), programmer with 3 programs (max. 15 steps), ramp function (linear)
  • E-grade “Professional”
  • Programmer with 10 programs (max. 100 steps), ramp function for temperature gradients (linear
  • and non-linear), 2nd set point, user menus (Administrator level), calendar start
  • Refrigerated heating circulator bath
  • Temperature range: -45°C to 200°C
  • Cooling capacity (0°C): 0.8kW
  • Cooling capacity (-40°C): 0.1kW
  • Heating capacity: 2,7 - 3 kW
  • Pressure pump max.: 25L/min / 0.7bar
  • Suction pump max.: 18,5L/min / 0.4bar
  • Pump connection: M16 x 1
Specifica

Specifica

100°C at 0.8 kW, 20°C at 0.8 kW, 0°C at 0.8 kW, -20°C at 0.5 kW, -40°C (at 0.1 kW)
-45°C to +200°C
TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
CC-410 wl
3/FL
3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
719 mm
220/240 V
Circulation
TFT
2.7 - 3 kW
25 L/min; 0.7 bar (Pressure), 18,5 L L/min.; 0.4 bar (Suction)
±0.02°C
420 mm
72 kg
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers