missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Choline bitartrate, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 g
1 kg
2.5 kg
Descrizione
Choline Bitartrate is used by nerve cells to manufacture a chemical called acetylcholine, which effectively allows cells to communicate with each other. Choline is also heavily associated with neurological function and can help improve movement, coordination, and myofibril contraction.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Choline Bitartrate is used by nerve cells to manufacture a chemical called acetylcholine, which effectively allows cells to communicate with each other. Choline is also heavily associated with neurological function and can help improve movement, coordination, and myofibril contraction.
Solubility
Soluble in alcohol and slightly soluble in water.
Notes
Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Choline Bitartrate is used by nerve cells to manufacture a chemical called acetylcholine, which effectively allows cells to communicate with each other. Choline is also heavily associated with neurological function and can help improve movement, coordination, and myofibril contraction.
Solubility
Soluble in alcohol and slightly soluble in water.
Notes
Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Specifica
Materiale o nome chimico | Choline bitartrate |
Punto di fusione | 151°C to 153°C |
Colore | White |
Quantità | 1 kg |
Sensibilità | Hygroscopic |
Informazioni di solubilità | Soluble in alcohol and slightly soluble in water. |
Peso formulazione | 253.25 |
Percent Purity | ≥98% |
Forma fisica | Powder |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'