Learn More
Macherey-Nagel™ CHROMAFIL™ GF/PET Combi Syringe Filters
Recommended for solutions with a high load of particulate matter or highly viscous solutions. Macherey-Nagel™ CHROMAFIL™ GF/PET Combi Syringe Filters attach directly to a syringe for easy filtering. Color-coded units feature a glass fiber prefilter and polyester small-bore membrane filter.
Marca: Macherey-Nagel™ 729033
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
With CHROMAFIL, rapid purification and removal of particles is very simple: just place the filter on the syringe. Special manipulations are not required. Syringes with prefilters remove coarse particles, resulting in better filtration efficiency, especially for highly contaminated samples. Contamination of sensitive instrumentation by solid impurities can thus be avoided, therefore increasing the lifetime of chromatographic columns and equipment.
- Integrated glass fiber prefilter removes coarse particles before they can block the fine main membrane
- Features a small-pore, multipurpose main filter membrane made of hydrophillic polyester
- For polar and nonpolar solutions: especially suited for eluent mixtures of water and organic solvents
- Recommended for 5–100ml samples of solutions
- Pressure stability of housing >12 bar, with low back pressure
Specifica
Autoclavable at 121°C and 1.1 bar for 30 min. | |
PET (Main Filter), Glass Fiber (Prefilter) | |
For filtration of suspended matter from samples | |
Luer Lok | |
100 Pack |
Black (top)/Orange (bottom) | |
1.0 (prefilter)/0.45 μm (main filter) | |
Solvent-resistant, ultra low bleed polypropylene | |
Luer | |
25 mm |