missing translation for 'onlineSavingsMsg'
Learn More

Purolite™ Chromalite™ GN Gel Monodispersed Polystyrene Crosslinked with Divinylbenzene, 100 g

Chromalite™ GN resins are highly uniform, non-porous polystyrene beads with different DVB cross linking. They are produced using a revolutionary Purolite seeding technique for high particle size uniformity (UC <1.15).

Marca:  Purolite™ LS03030-365

Dettagli aggiuntivi : Peso : 0.10000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17049423

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.


Descrizione

Descrizione

Chromalite GN products are available in particle sizes of 3 to 50 micron, with varying percentages of DVB cross-linking.

  • Monodisperse beads, ideal for calibration and analytical HPLC
  • Gel type resins, porogen-free
  • Highly robust
  • High chemical stability
  • Suitable for further functionalization for HPLC applications
  • Compliant with FDA regulation 21CFR177.2710
  • Compliant with ResAP(2004) 3
  • Halal, Kosher and TSE/BSE/GMO free
Specifica

Specifica

25GN6
2°C to 20°C
25 μm
100 g
Dry
White Spherical Beads
Gel polystyrene crosslinked with 6% divinylbenzene
1 to 14 pH
Use within 5 years on manufacture
0 to 5%
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali