Learn More
Purolite™ Chromalite™ GN Gel Monodispersed Polystyrene Crosslinked with Divinylbenzene, 50 g
Chromalite™ GN resins are highly uniform, non-porous polystyrene beads with different DVB cross linking. They are produced using a revolutionary Purolite seeding technique for high particle size uniformity (UC <1.15).
Marca: Purolite™ LS03030-564
Dettagli aggiuntivi : Peso : 0.05000kg
Descrizione
Chromalite GN products are available in particle sizes of 3 to 50 micron, with varying percentages of DVB cross-linking.
- Monodisperse beads, ideal for calibration and analytical HPLC
- Gel type resins, porogen-free
- Highly robust
- High chemical stability
- Suitable for further functionalization for HPLC applications
- Compliant with FDA regulation 21CFR177.2710
- Compliant with ResAP(2004) 3
- Halal, Kosher and TSE/BSE/GMO free
Specifica
White Spherical Beads | |
2°C to 20°C | |
25 μm | |
50 g | |
Dry |
25GN6 | |
Gel Polystyrene Crosslinked with 6% Divinylbenzene | |
1 to 14 pH | |
Use within 5 years on manufacture | |
0 to 5% |