missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well, Multi-Treated, Flat-Bottom Microplate
Color:Black, Clear Bottom; Sterility:Sterile; Lid:With Lid
Marca: Corning™ 3823
Dettagli aggiuntivi : Peso : 0.25000kg
Descrizione
- Bottoms are 60% thinner than conventional polystyrene plates, resulting in lower background fluorescence and enabling readings down to 340nm
- Opaque walls to prevent well-to-well crosstalk
- Optically clear flat well bottom permits direct microscopic viewing
- Can be used for both top and bottom reading instruments
- Flat bottoms with 360 μL total volume
- Recommended working volumes of 75 to 200 μL
- Nonreversable lids with condensation rings to reduce contamination
- Six different surface treatments on a single plate ((Collagen I, Fibronectin, Gelatin, Laminin, Poly-D-Lysine, TC-treated))
Specifica
Standard | |
0.32 cm2 | |
10/Pk. | |
multiPlate | |
100 to 200 μL | |
75 to 200 μL | |
Multi-treated | |
10/Cs. | |
10/Cs. |
With Lid | |
8 x 12 | |
Black, Clear Bottom | |
Polystyrene | |
96 | |
Sterile | |
Round, Flat Bottom (F-well) | |
1/Pk. | |
Clear |