missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals D-(+)-Trehalose, anhydrous
Click to view available options
Quantità:
5 g
10 g
50 g
Descrizione
Trehalose, Dihydrate, is an inducer of autophagy, it protect cells against numerous environmental stresses. It is seldom used as a direct replacement for conventional sweeteners. Used as a cryoprotectant in a variety of cell freezing media.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Trehalose, Dihydrate, is an inducer of autophagy, it protect cells against numerous environmental stresses. It is seldom used as a direct replacement for conventional sweeteners. Used as a cryoprotectant in a variety of cell freezing media.
Solubility
Soluble in water.
Notes
Store in cool, dry conditions in well sealed containers. Keep container tightly closed.
Trehalose, Dihydrate, is an inducer of autophagy, it protect cells against numerous environmental stresses. It is seldom used as a direct replacement for conventional sweeteners. Used as a cryoprotectant in a variety of cell freezing media.
Solubility
Soluble in water.
Notes
Store in cool, dry conditions in well sealed containers. Keep container tightly closed.
Specifica
Materiale o nome chimico | D-(+)-Trehalose |
Nota nome | anhydrous |
Colore | White |
Quantità | 5 g |
Sensibilità | Hygroscopic |
Informazioni di solubilità | Soluble in water. |
Optical Rotation | +197° (c=7 in Water) |
Peso formulazione | 342.3 |
Forma fisica | Powder |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'