missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dipinacolyl methylphosphonate, 97%, Thermo Scientific™
Click to view available options
Quantità:
0.5 g
2 g
10 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Packaged under Argon
Specifica
Materiale o nome chimico | Dipinacolyl methylphosphonate |
Punti di ebollizione | 75°C (0.8 mmHg) |
Quantità | 0.5 g |
Sensibilità | Air and moisture sensitive |
Peso formulazione | 264.35 |
Percent Purity | 97% |
Forma fisica | Liquid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'