missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Direct Thermal Paper Thermal Transfer Printable Labels
Etichette in carta stampabili, per stampanti a trasferimento termico.
Marca: Brady™ 236732
Dettagli aggiuntivi : Peso : 8.06700kg
Descrizione
- Printable, paper labels for thermal transfer printers.
Specifica
Direct Thermal Printable Labels | |
White | |
Paper | |
Labels | |
BBP11, BBP12, THT 76 mm Core Printers | |
6000 Labels/Box | |
Rectangle | |
-18°C to +80°C | |
0.099 mm | |
4 in. | |
4 in. | |
76.2 mm |
Permanent Acrylic | |
Matte | |
Direct Thermal | |
Warehouse marking | |
1 | |
6000 Pk. | |
-0.4°F to +176°F | |
0.0039 in. | |
79.38 mm | |
101.6 mm | |
3 in. |