missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Distilling Heads
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Marca: Lenz Laborglasintrumente 05028032
Dettagli aggiuntivi : Peso : 0.50000kg
Descrizione
- Acc. to DIN 12594 and in addition to standard
- With one NS 14/23 socket and two NS cones (descending angle: 75°)
- For distillation thermometers of 55 mm built-in length
- Made of DURAN™ tubing
Specifica
55 mm | |
Duran Glass | |
Cone Vertical NS 24/29, Cone Oblique NS 19/26 |