missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Distilling Links Acc. to Claisen, with Vacuum Receiver Adapter & GL Thread
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Marca: Lenz Laborglasintrumente 05057211
Dettagli aggiuntivi : Peso : 0.50000kg
Descrizione
- Distilling links acc. to DIN 12594
- With Liebig condenser and head to Claisen
- Thread connections: GL14 (water) and GL18 (vacuum)
- With two sockets NS 14/23
- For distillation thermometers of 55 mm built-in length
- Made of DURAN™ tubing
Specifica
160 mm | |
NS 14/23 |