missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 200 μL Graduated Pipette Tips
These graduated pipette tips fit most popular 200 μL pipettors.
Marca: Labcon™ 1093-700-016-9
Dettagli aggiuntivi : Peso : 1.76670kg
Descrizione
- Beveled Point
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Polypropylene USP Class VI Resin
- Made in USA
Specifica
200 μL | |
Non-sterile | |
Purple | |
1.95 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Liquid Handling | |
Beveled | |
1 Free Refillable Rack | |
Yes | |
Polypropylene Resin |
Non-filtered | |
Clear | |
Autoclavable | |
49.7 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
Stack Rack | |
192 Tips/Rack, 5 Racks/Stack, 10 Stacks/Cs. | |
Single-use | |
Eclipse | |
10, 20, 50, 100, 200 μL |