missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ ECO E 40 S Heating Thermostatic Bath with CEE7/7 Plug

Thermostatic bath with latest microprocessor technology

Marca:  Lauda™ L001089

Dettagli aggiuntivi : Peso : 17.20000kg

Codice prodotto. 16852340

  • 4040.00€ / Pezzo
Spedizione stimata: 16-07-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Monochrome graphic LCD display for simultaneous indication of actual/set value
  • User friendly menu navigation in plain language
  • Easy input via cursor and soft keys
  • Additional Tmax key for over temperature protection
  • Fully electronic continuous controller with PID action
  • Safety class III for operation with flammable and non-flammable liquids
  • Over-temperature cut-out adjustable via menu
  • Vario pump with six adjustable performance levels
  • Easy control of flow rate between internal and external circulation during operation without contact with bath
  • USB interface as standard
  • Upgradeable with an interface module (analogue module, contact module, RS 232/485 module, Profibus, Ethernet-USB module)
  • Upgradeable with Pt 100/LiBus module for external control and remote control via command console
  • Integrated programmer, one program with max. 20 segments
  • Bath vessel made from stainless steel with drain valve
  • Cooling coil as standard
  • Technical Features:
    • Working temperature range: 20 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 2 kW
    • Power consumption max: 2.1 kW
    • Power consumption: 10 A
    • Pump pressure max: 0.6 bar
    • Pump flow rate pressure max: 22 L/min
    • Bath volume min/max: 32 / 40 L
    • Size of bath (W x D x H): 300 x 613 x 200 mm
    • Overall dimensions (W x D x H): 350 x 803 x 428 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
  • Specifica

    Specifica

    230 V
    Suggerimenti di prodotto

    Suggerimenti di prodotto

    Videos
    SDS
    Documenti

    Documenti

    Certificati
    Offerte speciali

    Offerte speciali