Learn More
Fisherbrand™ Elmasonic Easy 20 with Cover
The Fisherbrand Easy family include a range of 9 different device sizes with tank volumes ranging from 0.8 to 28 liters. Microprocessor-controlled ultrasonic with sweep technology offers a state-of-the-art solution.
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 2.10000kg
Descrizione
- Efficient 37 kHz ultrasonic high-performance transducers
- Cleaning tank made of cavitation-resistant stainless steel
- User-friendly and clearly arranged operating panel; sealed against liquid intrusion to protect the electronics
- LED display for ultrasonic function
- Rotary switch for easy preselection of the cleaning time
- Continuous operating or short-term operation between 1 and 30 minutes
- Permanent sweep function for optimized sound field distribution through frequency modulation
- Dry-run protected heating
- Temperature selectable by rotary switch; from 30°C to 80°C in increments of 5°C (for H units)
- LED display for heating operation (for H units)
- Detachable power cord with IEC plug
- Selectable temperature threshold with alarm
- Automatic safety shutdown after 8 hours of continuous operation
- Automatic safety shutdown at a bath temperature of 90°C
- Pulse function
Specifica
Stainless Steel | |
37 kHz | |
Cover |
LED | |
1.75 L |