missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Swinny 13 mm Replacement Parts Kit
Accessories for filter holders for sample preparation.
Marca: Merck XX30012RK
242.37 EUR valido fino al 2024-12-31
Usa il codice promo "23269" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
Make your own syringe filter! Swinnex filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave you Swinnex filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.Features & Benefits:
- Available in three sizes for a range of process volumes
- Autoclavable with filter in place for sterile filtration
Specifica
Not Autoclavable | |
Stainless-Steel 13 mm filter holders | |
Non-sterile | |
Laboratory Filter Holders or Cyclones |
Stainless-Steel Filter Holder Replacement Parts | |
Stainless Steel Screen, PTFE Gaskets | |
Two PTFE gaskets, two support screens and O-rings | |
13 mm |