missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ ETFE Griffin Beaker
Click to view available options
Capacità (sistema metrico):
500 mL
1000 mL
Descrizione
- Griffin beakers made from ETFE (ethylene tetrafluoroethylene) with a black imprinted scale
- Transparent, with an easily readable black printed scale
- Very good chemical resistance
- Thermal stability from -100°C to +150°C
- Available in eight different sizes from 25 to 1000mL
Specifica
Colore | Transparent |
Capacità (sistema metrico) | 500 mL |
Materiale | Polypropylene |
Da utilizzare con (applicazione) | For volume measurement |
Altezza (sistema metrico) | 122mm |
Incrementi | 100mL |
Tipo | Beaker |
Graduated | Yes |
Scale | Black Printed Scale |
Stile | Griffin |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'