missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethyl 2-amino-4-phenylthiazole-5-carboxylate, 98%, Thermo Scientific™
missing translation for 'orderingAttributeHoverText'
Quantità:
1 g
5 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spécification
Materiale o nome chimico | Ethyl 2-amino-4-phenylthiazole-5-carboxylate |
Punto di fusione | 170°C to 173°C |
Quantità | 1 g |
Beilstein | 222259 |
Sinonimo | ethyl 2-amino-4-phenylthiazole-5-carboxylate, ethyl 2-amino-4-phenyl-5-thiazolecarboxylate, 5-thiazolecarboxylic acid, 2-amino-4-phenyl-, ethyl ester, 2-amino-4-phenylthiazole-5-carboxylic acid ethyl ester, acmc-209nlv, 2-amino-4-phenyl-5-carboethoxythiazole, ethyl 2-amino-4-phenylthiazol-5-carboxylate, ethyl2-amino-4-phenylthiazole-5-carboxylate, ethyl 2-amino-4-phenyl-thiazole-5-carboxylate, ethyl 2-amino-4-phenylthiazol-5-yl-carboxylate |
Peso formulazione | 248.31 |
Percent Purity | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'