Learn More
Thermo Scientific™ Eutech™ Thermocouple Probe, Type J
Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications.
Marca: Thermo Scientific™ 01X220001
Dettagli aggiuntivi : Peso : 0.08100kg
Descrizione
Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications. The Eutech™ Thermocouple Probe, Type J is a general purpose probe, un grounded and used for immersion into liquids.
Features:
- Parameter: Temperature
- Meter: Type J
- Used with: EcoScan Temp JKT, Temp 300, Temp 10J
Specifica
-50°C to +700°C | |
EcoScan Temp JKT, Temp 300, Temp 10J | |
3 mm | |
Miniature Plug |
Thermocouple Probe | |
General purpose probe (for immersion into liquids), ungrounded, Type J meter | |
127 mm | |
1 m |