missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Funnel with Standard Joint
Filter Funnel with fused filter disc.
Marca: ROBU VitraPOR™ 47011
Dettagli aggiuntivi : Peso : 0.05600kg
Descrizione
- With fused filter disc
- Highly resistant to most chemicals and temperatures up to 500°C
Specifica
5 mL | |
35 mm | |
1 |
Borosilicate Glass 3.3 | |
NSK 10/19 | |
2/Pk. |