Learn More
Fisherbrand™ Colored Labeling Tape
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 1.00000kg
Descrizione
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic and metal
- Remove cleanly and easily
Tapes are supplied without dispenser.
Specifica
1 in. core | |
Tape | |
Colored Label Tape | |
4/Pk. | |
-23°C to +121°C | |
14 yd. | |
0.75 in. |
Violet | |
Paper | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
60 yd. x 0.75 in. | |
13 m | |
19 mm |