missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ANSELL™ Flexible AlphaTec™ Gloves
Click to view available options
Size:
6.5
7.5
8.5
9.5
Descrizione
- Light duty glove
- Beaded cuff for easy donning
- Food approved
- 100% cotton flock lining
- Good dexterity and tactility
Specifica
Certifications/Compliance (Europe) | CE 0493|EN 388:2016 +A1:2018|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|Food Contact |
Accelerator Free | No |
Applicazioni | Industrial |
AQL | 1.5 |
Colore | Blue |
Monouso | Reusable |
Finitura esterna | Rough |
Finger Thickness (English) | 16.9 mil |
Finger Thickness (Metric) | 0.43 mm |
Latex Free | No |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'