Learn More
Fluoromethyl 1,1,1,3,3,3-hexafluoroisopropyl ether, 98+%, Thermo Scientific Chemicals
Descrizione
Fluoromethyl 1,1,1,3,3,3-hexafluoroisopropyl ether is a volatile anesthetic, which inhibits the activation of inflammatory neutrophil and granulocyte in human blood during simulated extracorporeal circulation. It also serves as an antibacterial and used as an inhalational anaesthetic for induction and maintenance of general anesthesia. Further, it finds application in anesthesia of children and infants to make them asleep for surgery. In addition to this, it is used in veterinary medicine.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Fluoromethyl 1,1,1,3,3,3-hexafluoroisopropyl ether is a volatile anesthetic, which inhibits the activation of inflammatory neutrophil and granulocyte in human blood during simulated extracorporeal circulation. It also serves as an antibacterial and used as an inhalational anaesthetic for induction and maintenance of general anesthesia. Further, it finds application in anesthesia of children and infants to make them asleep for surgery. In addition to this, it is used in veterinary medicine.
Solubility
Slightly miscible with water.
Notes
Incompatible with strong oxidizing agents.
Specifica
Materiale o nome chimico | Fluoromethyl 1,1,1,3,3,3-hexafluoroisopropyl ether |
Densità | 1.505 |
Punti di ebollizione | 58°C |
Quantità | 1 g |
Beilstein | 2041023 |
Indice di Merck | 14,8475 |
Informazioni di solubilità | Slightly miscible with water. |
Peso formulazione | 200.06 |
Percent Purity | ≥98% |
RUO – Research Use Only