missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Fluran™ HCA F-5500-A 2-stop Tubing
Specialized 2-stop tubing for concentrated acids and corrosive solvents. Ismatec™ Fluran™ HCA F-5500-A 2-stop Tubing requires extension tubing on both suction and discharge sides.
Marca: Ismatec™ SC0134
Dettagli aggiuntivi : Peso : 0.25000kg
Descrizione
- High chemical resistance.
- Low gas permeability.
- Wide temperature range.
- Limited service-life.
- Must not be used for foodstuffs, beverages and drugs.
- Applications
- Acids: Excellent
- Alkaline solutions: Excellent
- Solvents: Limited
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Good
- Sterile media: Fair
- Sterilization: Not recommended.
Specifica
2-stop Tubing | |
Color-code: Black-Black | |
18 cm | |
Concentrated acids and corrosive solvents. CA cassettes. | |
12 Pcs./Pk. | |
CO2 38, O2 14, N2 5 | |
Black | |
204°C |
FDA 21 CFR175.300 | |
Fluran F-5500-A | |
0.92 mm | |
-31°C | |
0.76mm I.D., 2.60mm O.D. | |
Limited service life | |
Good |