missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ FR Long Sleeve Shirt 8907-Gray
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Descrizione
- Polo shirt
- Material: 54% modacryl / 45% cotton, 1% antistatic fibres ca. 190 g/m²
- Long sleeve polo shirt for protection from heat and flame with high wearing comfort and an additional anti-static protection.
- Turn down collar with embroidered flame, facing with concealed plastic press studs, front yoke with cross, long sleeves with knitted cuffs
- Oeko-Tex Standard 100
- This protective clothing must always be worn as a suit in combination with jacket and dungaree / trousers
- Certified according to: EN ISO 11612 A1,B1,C1 EN 1149-5
- Sizes: XS - 3XL
- Care instructions: 75°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer impossible
Specifica
Size | 2X-Large |
Sesso | Men's |
Colore | Gray |
Tipo di chiusura | Press studs |
Monouso | No |
Spessore | 190 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'