Learn More
Liebherr™ GCv Series Forced Air Fridge-Freezer
Provides double the cooling power with two separate cooling circuits and two compressors. Liebherr™ GCv Series Forced Air Fridge-Freezer has an upper refrigerator with adjustable shelves and a lower freezer compartment with bins on shelves, with separate locks for each compartment.
Marca: Liebherr™ GCv 4010
Dettagli aggiuntivi : Peso : 83.00000kg
Descrizione
- Electronic Controls with Digital Temperature Display: Provides easy-to-see, easy-to-use controls without opening the door, as well as a temperature alarm
- Separate cooling circuits/compressors: Enables independent temperature setting and eliminates air exchange to prevent odor transfer
- Forced air cooling: Highly efficient fans cool freshly stored items quickly and maintain an even temperature throughout the interior
- Separately lockable compartments: Sturdy locks are designed for extreme conditions and are independent of the handles
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifica
107 L | |
-14°C to -28°C | |
HardLine with Slimline Handle | |
Right Interchangeable | |
3 | |
45 kg (Refrigerator), 24 kg (Freezer) | |
Automatic | |
R 600a | |
70 mm | |
Digital, External | |
Electronic | |
61.5D x 60W x 200H cm | |
1.5 A | |
50 Hz | |
89 kg |
254 L | |
1°C to 15°C | |
2 | |
Wire Bins (Freezer) | |
4 (3 Adjustable, Wire Grid) Refrigerator; 2 (Glass, Beneath Bins) Freezer | |
2 | |
Key Lock | |
White Steel | |
White Plastic | |
White | |
Temperature alarm, Adjustable feet | |
1.447 kWh / 23 hr. | |
220/240 V | |
200 w | |
83 kg |