missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Glass Filter Plugs with Tube
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Marca: Lenz Laborglasintrumente 07208020
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Filter plugs
- Cylindrical
- With tube (dia. 8 mm x length 210 mm)
- Material: borosilicate glass 3.3
Specifica
Borosilicate Glass (3.3) | |
0 | |
210 mm | |
9 mm |