missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER HB120 Heating Circulator
Hotbox is the heating circulator with the functionality of the Pilot ONE for the thermoregulation of externally open applications. Due to the compact form, Hotbox is an ideal for installation in production systems. The Hotbox has a stainless steel pump and adjustable over temperature protection.
Marca: HUBER 2043.0001.01
Descrizione
HB120 with controller 'Pilot ONE'- Heating circulator
- Temperature range: 60°C to 250°C
- Heating capacity: 12kW
- Pressure pump max.: 100L/min / 2. 5bar
- Pump connection: M30 x 1.5 male
- Power supply: 400V 3∼N 50/60Hz
Specifica
Safety class III/FL, DIN 12876 | |
Heating Circulator | |
Stainless Steel Pump | |
±0.01 deg;C | |
498 mm | |
400 V |
60°C to 250°C | |
12 kW | |
HB120 | |
323 mm | |
400 V 3∼N 50/60 Hz | |
50/60 Hz |