missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ HDPE Non-return Valve
High-density polyethylene construction. Includes FKM valve disc not suitable for pressure applications.
Marca: BRAND™ 134002
Dettagli aggiuntivi : Peso : 0.73000kg
Descrizione
- HDPE construction
- Fits tubing with 6 to 9mm I.D.
- Length: 80mm
- Includes FKM valve disc not suitable for pressure applications
Specifica
6 to 9 mm | |
80 mm | |
10 Pack |
HDPE | |
6 to 9mm I.D. tubing |