missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ High Performance Cleaning Wipes 2011
Long lasting, high performance cleaning wipes. Can be used to dry or damp for a lint-free, streak-free finish.
Marca: Scotch-Brite™ 7000038140
Dettagli aggiuntivi : Peso : 0.03400kg
Descrizione
- For removal of dust, dirt, grease, and fingerprints
- Use on stainless steel, chrome, plastics, glass, paint lacquers, and other finished or polished metal surfaces
- Eliminates the need for cleaning agents in many cases
- Machine washable up to 75 times at 95°C
Specifica
Wipes | |
320 mm | |
360 x 320 mm | |
Machine Washable |
360 mm | |
Blue | |
5/Pk. |