missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ High Voltage Cable Set, 3 ft., Red/Black
Cable Set for use with BTX Enhancer 3000.
Marca: BTX™ 450066
Dettagli aggiuntivi : Peso : 0.06300kg
Descrizione
- Cables and adapters are needed to connect an electrofusion/electroporation system to the electrodes and chambers to be used for a particular application.
- BTX Electroporation systems are designed to be flexible when it comes to application, so users will sometimes need to buy additional connector cables when adding or changing sample accessory or electrodes.
Specifica
BTX Enhancer 3000 | |
91.4 cm | |
Non-sterile | |
Exponential Decay Wave, Square Wave |
Cable Set, HV, 3 ft., Red/Black | |
3 ft. | |
Electrode Connector Cable |