missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HyClone™ HyPure Water for Injection (WFI) Quality Water, USP Specifications, Cytiva
Click to view available options
Quantità:
1 L
5 L
20 L
100 L
200 L
500 L
1000 L
Descrizione
- Undergoes extensive purification to meet or exceed the stringent specifications of United States Pharmacopeia (USP)
- Water for injection (WFI) is produced in ISO 9001 certified facilities to ensure a high quality product
- Actual test results on a CoA are not taken from system samples, but must be from actual packaged samples of the given lot
- Intended for further manufacturing or research use
- Not for diagnostic or therapeutic use
Specifica
Descrizione | Manufactured in an ISO9001 Certified Facility |
Imballaggio | Bottle |
Filtered Through | 0.1 µm Sterile Filter |
Quantità | 20 L |
Forma fisica | Liquid |
Linea di prodotti | HyClone™ |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'