missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hyflex™ 11-427 Series Medium Duty 3/4 Dipped Nitrile Polyurethane Gloves
Click to view available options
Size:
7
8
9
10
Descrizione
- Mechanical protection gloves
- Seamless knitted glove, gauge 13
- Palm fit coating
- Water based process environmentally friendly innovative coating
- Silicone-free
- Good abrasion and blade cut resistance
- Heat resistant up to 100°C
- Offers an indicator button (orange) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red)
Applications:
- Aeronautics
- Assembling metal parts and components
- Assembly of white goods
- Finishing works
- Glass manufacturing
- Cutting small dry or lightly oiled parts
- Maintenance
- Plastics injection and moulding
Specifica
Certificazione/Conformità | EN 420:2003 + A1:2009 and EN 388:2006,EN 407:2004 |
Colore | Grigio e giallo brillante, Bright Yellow |
Materiale | Rivestito PU/nitrile |
Size | 7 |
Stile polso guanto | Knit |
Modello | 11-427_7 |
Serie | 11-427 |
Lunghezza (sistema metrico) | 220 to 260 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'