missing translation for 'onlineSavingsMsg'
Learn More

Smeg™ Injection Trolley for Laboratory Glassware Washers

Use these trolleys with Smeg™ glassware washers. Smeg Injection Trolleys for Laboratory Glassware Washers are available in a variety of configurations to fit a wide range of applications.

Marca:  Smeg™ LM20

Dettagli aggiuntivi : Peso : 6.20000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11955614

  • 1655.00€ / Pezzo
Spedizione stimata: 04-07-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • For use with Smeg glassware washers
  • Available with one, two and mixed spraying/injection levels
  • Clean and sanitize a wide variety of labware
Specifica

Specifica

Stainless Steel
20 items
Injection trolley with one spraying/injection level
Laboratory glassware washers
1 Each
Injection Trolley
20-position universal flask washing trolley in stainless steel with 20 spigots
Washing narrow-necked glassware up to 19.7 inches / 500mm in height can be washed at the same time a
20 spigots, without drying system connection
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali