missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Chemcor™ Slimline Corrosives/Acid Safety Cabinet
Justrite Chemcor™ Slimline Corrosives/Acid Safety Cabinet offers corrosion and fire protection.
2479.72€
Specifica
Certificazione/Conformità | FM, NFPA, OSHA |
---|---|
Depth (English) Interior | 14.56 in. |
Profondità (sistema metrico) esterno | 45.72 cm |
Depth (Metric) Interior | 37 cm |
Colore | Blue |
Codice del prodotto | Marca | Peso (sistema imperiale) | Peso (sistema metrico) | Prezzo | Quantità e disponibilità | ||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Peso (sistema imperiale) | Peso (sistema metrico) | Prezzo | Quantità e disponibilità | ||||
11955446
|
Justrite™
89222221 |
212 lb. | 96 kg |
Questo articolo non è attualmente disponibile o è stato dismesso. La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative. |
|||||
Descrizione
- Flame-coated thermoplastic liner
- 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
- Seam-free surface
- Non-porous surface resists staining and cleans-up easily
- Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
- Blue color
- Slimline style
- Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
- Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
- Sure-grip™ Handles
Certifications
- FM Global tested and approved
- Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation
Compliance
FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Specifica
FM, NFPA, OSHA | |
45.72 cm | |
Blue | |
14.56 x 20 x 60.5 in. (37 x 50.8 x 153.7 cm) | |
Steel (CR) | |
23.25 in. | |
Flammables | |
165.1 cm | |
ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat | |
1 | |
Epoxy, Thermoplastic | |
59.05 cm |
14.56 in. | |
37 cm | |
18 in. | |
65 in. | |
Slimline storage cabinet | |
Manual-close | |
60.5 in. | |
153.7 cm | |
22 gal. (83 L) | |
3 | |
20 in. | |
50.8 cm |