Learn More
Buerkle™ LaboPlast™ Pipet Stand
Holds up to 40 pipets of different sizes, for all measuring and full pipets up to a maximum diameter of 18mm. Buerkle™ LaboPlast™ Pipet Stand is suitable for drying and for space-saving storage of pipets or thermometers, test tubes and similar items.
Marca: Buerkle™ 9630-0090
100.03 EUR valido fino al 2024-12-31
Usa il codice promo "23267" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.33700kg
Descrizione
- Polypropylene and chrome-plated steel
- Adjustable height up to 450mm, easily adjusts with one hand
- 40 slots up to 18mm dia.
- Sturdy pedestal ensures safety against overturning.
- Magnetized frame
- Clamping screws not required
- Frame accommodates corresponding accessories
- Includes two rotating perforated plates.
- Drip pan protects the tips of the pipet and collects liquid as it drips off.
Specifica
Holds 40 pipets of various size up to 18 mm diameter | |
Pipet stand | |
2 rotating plates, drip pan | |
Adjustable to 450 mm |
Polypropylene, Chrome-Plated Steel | |
Glass and Plastic Pipets | |
1 Ea. |