Learn More
Buerkle™ LaboPlast™ Replacement Set for Pipet Stand
Buerkle™ LaboPlast™ Replacement Set for Pipet Stand also includes a drip pan protects pipets and collects liquid run-off. Holds up to 40 pipettes of different sizes up to a maximum diameter of 18mm.
Marca: Buerkle™ 9630-0100
27.41 EUR valido fino al 2024-12-31
Usa il codice promo "23267" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.27060kg
Descrizione
- Includes two perforated plates, one drip pan
- Constructed of polypropylene
Specifica
Holds 40 pipets of various sizes up to 18 mm diameter | |
Pipet Holder | |
2 perforated plates, 1 drip pan |
Polypropylene | |
LaboPlast™ Pipet Stand |