missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Lady Trouser 7-8, 7487-Black
Click to view available options
Size:
3X-Large/4X-Large
Medium/Large
X-Large/2X-Large
X-Small/Small
Descrizione
- 7/8 Women's Pants
- Color: Black
- Material: 68% Dryarn, 28% Tencel, 4% Elasthan, 200 gsm
- Seamless underwear without annoying seams
- Moisture-regulating
- Blend with natural fibers
- Integrated functional zones
- Maximum comfort
- OEKO-TEX™ Standard 100
- Sizes: XS/S - 3XL/4XL
- Care: washable at 30 ° C, not chlorine, not bleaching, not drying not ironing, not cleaning
Specifica
Size | Medium/Large |
Colore | Black |
Spessore (sistema metrico) | 200 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'