missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Evacuation assembly point
Sign compliant to ISO 7010.
Marca: Brady™ 814919
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- Laminated polyester
- For indoor and outdoor use
Specifica
ISO 7010 | |
Polyester | |
Self-adhesive | |
400 mm | |
400 mm | |
Square | |
White on Green |
Gloss | |
Permanent Acrylic | |
Indoor and Outdoor | |
0.099 mm | |
-40°C to 110°C | |
Global |