missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Toxic Substances Warning Signs
Marca: Brady™ 223442
Dettagli aggiuntivi : Peso : 0.01800kg
Specifica
Toxic substances | |
Black on Yellow | |
Triangular | |
Polyester | |
Permanent Acrylic | |
Safety signs warning of toxic substances | |
0.024 mm | |
-40°C to 110°C |
Toxic Substances Warning Sign | |
EU Directive 2002/95/EC | |
Gloss | |
1 Ea. | |
Laminated Polyester | |
315 mm | |
315 mm |