missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LASERTAB™ Laser Printable Labels, B-707 Polyester
Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-707 polyester.
Marca: Brady™ 029838
Dettagli aggiuntivi : Peso : 1.22020kg
Descrizione
- Blank, printable polyester labels for Laser Printers
- CSA Accepted material when printed with designated laser printer toners
Specifica
UL Recognised; CSA Accepted | |
Acrylic, Permanent | |
Matte | |
Laser | |
40.64 mm | |
10,000/Pk. | |
1.5 x 0.375 in. (W x H) | |
-40°C to +130°C | |
0.117 mm | |
38.10 mm | |
9.53 mm |
Chemical, humidity, smear, UV and weather-Resistant | |
White | |
Polyester (B-707) | |
Laser Printable Label | |
5 | |
Rectangle | |
38.1 x 9.52 mm (W x H) | |
0.0046 in. | |
9.53 x 38.10 mm | |
9.53 mm |