missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Metallized Polyester Labels
Blank, printable labels suitable for use with Laser Printers.
Marca: Brady™ 029688
Dettagli aggiuntivi : Peso : 0.82010kg
Descrizione
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifica
Not Autoclavable | |
Silver | |
Metallized Polyester | |
Non-sterile | |
Laser Printers | |
4 | |
Rectangle | |
0.12 mm | |
40.6 mm | |
9.5 mm |
Permanent Acrylic | |
Matte | |
Laser Printing | |
Circuit Board Labeling, Component and Equipment Labeling, General Identification | |
48.8 mm | |
1000 Labels | |
-65°C to +120°C | |
40.6 mm | |
9.5 mm |