missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Piercan™ Latex Dry Box Gloves
Click to view available options
Diametro polso (sistema metrico):
156
186
220
300
Size:
7
9
Spessore (sistema imperiale):
15 mil
24 mil
Specifications
Certificazione/Conformità | CE 0086 Certified |
Colore | Natural |
Finitura esterna | Smooth |
Materiale | Latex |
Product Type | Dry Box Gloves |
Size | 7 |
Spessore (sistema imperiale) | 15 mil |
Da utilizzare con (applicazione) | Ideal for use in Chemical & Medical Research, Pharmaceutical & Electronics Industries, Vapor Blasting |
Stile polso guanto | Beaded/Rolled |
Dimensioni porta (sistema metrico) | 200 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'