missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Large Capsules
Culture media used for the growth of bacteria.
Marca: MP Biomedicals™ 113002026
159.59 EUR valido fino al 2024-12-31
Usa il codice promo "23257" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Formulations for the E. coli growth media contain 10g of tryptone and 5g of yeast extract per liter, 10g NaCl per liter
Specifica
Molecular Biology Certified™ | |
Capsule | |
Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L | |
454 g |
15°C to 30°C | |
Microbiology Media | |
For growth of bacteria |