missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Light Module Cold White 6,500 K + Warm White 2,700 K
LED light strips on the side walls of the interior
Marca: Memmert™ IPP750ecoT8
Dettagli aggiuntivi : Peso : 0.01100kg
Descrizione
- 6 resp. 8 alternating cold white light strips and 5 resp
- 7 warm white light strips
- On the side walls of the interior
- Programme-controlled dimming from 0 to 100 % (in 1 % steps)
- Ramp programming in combination with temperature and humidity
- Only withTwinDISPLAY; not in combination with entry ports F6, F7, D8
Specifica
White | |
IPP750eco |