missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Light Module Cold White 6,500 K
Light strips arranged on the side walls of the interior
Marca: Memmert™ IPP410ecoT7
Dettagli aggiuntivi : Peso : 0.01100kg
Descrizione
- 10 strips for model 110
- 14 strips for model 260/410/750
- Programme-controlled dimming from 0 to 100 %(in 1 % steps)
- Ramp programming in combination with temperature
- Only with TwinDISPLAY; not in combination with entry ports F6, F7, D8
Specifica
White | |
IPP410eco | |
Only with TwinDISPLAY |