missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Light Softshell Basic 8949-Gray
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Descrizione
- Softshell jacket uvex perfect
- Color: anthracite melange/black
- Material: 80% polyester, 20% cotton Inside: 100% polyester, fleece
- Sporty and fashionable softshell jacket in material mix with hood.
- Breathable, water repellent and windproof, sporty cut, attached hood, zip panel with chin guard, visible plastic zip in the front centre
- 1 breast pocket left and 2 side pockets with visible plastic zips, ergonomically shaped sleeves, hem width adjustable with elastic, longer back, reflective details for better visibility, breathability MVP 800 gsm/24h
- Size: S - 6XL
- Care: washable at 30°C, do not use chlorine, do not tumble dry, iron: 1 dot, do not dry clean
Specifica
Size | 3X-Large |
Sesso | Men's |
Colore | Black |
Tipo di chiusura | Zipper |
Monouso | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'